Zoro Homepage

Pegboard Bin Cabinet, 48 in W, 84 in H, 62 Bins

  • Mfr # GTV-4000

  • Zoro # G0103352


product price: $6,186.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Height
84 in
Number of Bins
62
Color
Charcoal Gray
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GTV-4000
Zoro #
G0103352
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Height
84 in
Small Door Bin H x W x D
3" x 4-1/8" x 7-3/8"
Width of Cabinet
48 in
Bin Height
3 in, 4 3/8 in
Bin Depth
7 3/8 in, 19 in
Height of Cabinet
84 in
Leg Height
4 in
Large Cabinet Bin H x W x D
4-3/8" x 13-3/4" x 19"
Depth of Cabinet
24 in
Cabinet Shelf W x D
44 in x 22 in
Overall Depth
24 in
Bin Width
4 1/8 in, 13 3/4 in
Shelf Depth
22 in
Shelf Width
44 in
Panel Material Thickness
16 ga
Bin HxWxD
(56) 3 in x 4 1/8 in x 7 3/8 in, (6) 4 3/8 in x 13 3/4 in x 19 in

Details

Number of Bins
62
Color
Charcoal Gray
Item
Pegboard Bin Cabinet
Material
Steel
Cabinet Locking Mechanism
Padlock Hasp
Locking Points
3 Points
Finish - Cabinets
Baked Enamel
Method of Construction
Welded
Cabinet Strength Rating
Industrial
Cabinet Type
Tool Panel/Bin Combination
Number of Cabinet Shelves
2
Finish
Polane
Material - Cabinets
Steel
Total Number of Drawers
0
Total Capacity
2,000 lb
Number of Door Shelves
0
Door Type
Flush
Bin Color
Yellow
Assembled/Unassembled
Assembled
Item - Bin Cabinets
Pegboard Bin Cabinet
Mobile/Stationary
Stationary
Total Number of Shelves
2
Bin Material
Plastic
Bins per Cabinet
6
Gauge
16
Cabinet Shelf Capacity
800 lb
Bin Cabinet Style
Shelving
Bins per Door
56
Total Number of Door Bins
56
Cabinet Handle Style
Swing
Lock Type
3 pt. Locking System
Wall Mounted/Stand Alone
Stand Alone
Locking Cabinet
Yes
Bin Cabinet Door Style
Louvered Panel
Total Number of Bins
62
Number of Shelves
2
Cabinet Color
Gray
Base Type
Legs
Cabinet Finish
Baked Enamel
Number of Cabinet Bins
6
Frame Assembled
Assembled
Cabinet Material
Steel
Mobility
Stationary
Number of Door Bins
56
Duty Rating
Heavy Duty
Bin Louvered Panel Location
Door
Load Capacity per Shelf
800 lb
Overall Load Capacity
2,000 lb
Shelf Adjustability
Adjustable
Cabinet Storage Components
Bins, Pegboard, Shelves

Description

Pegboard Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (56) 3 in x 4 1/8 in x 7 3/8 in, (6) 4 3/8 in x 13 3/4 in x 19 in, Cabinet Color Gray, Cabinet Storage Components Bins, Pegboard, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 62, Number of Cabinet Bins 6, Number of Door Bins 56, Number of Shelves 2, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Bin Depth 7 3/8 in, 19 in, Bin Height 3 in, 4 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.