Zoro Homepage

Plastic Bin, 4" W, 3" Height

  • Mfr # DFXB - 463

  • Zoro # G0371907


product price: $20.35
/ea

Key Features

Depth
6-1/2"
Height
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DFXB - 463
Zoro #
G0371907
UPC #
-
Country of Origin
United States

Dimensions

Width
4"
Depth
6-1/2"
Height
3"

Details

Item
Plastic Bin

Description

Plastic Bins 4" W x 6-1/2" D x 3" H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.