Zoro Homepage

Polyurethanse Task Stool, 14" Seat

  • Mfr # GST-300BK

  • Zoro # G0456351


product price: $525.99
/ea
Free Shipping & Returns

Key Features

Seat Height Range
26" to 31"
Frame Material
Tubular Steel
Backrest
With Backrest
Style
Task Stool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GST-300BK
Zoro #
G0456351
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
26" to 31"

Details

Frame Material
Tubular Steel
Backrest
With Backrest
Item
Polyurethanse Task Stool,14" Seat
Style
Task Stool

Description

Polyurethanse Task Stool,14 In. Seat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.