Shop GREENE MANUFACTURING
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Steel Cart, 24"Dx60"W, Perf Top, Heavy Gauge Steel, 1500 lb
- Mfr # SC-2460-TD
- Zoro # G0448493
product price:Â
$
1,222.99
/ea
Key Features
Material
Heavy Gauge Steel
Load Capacity
1500 lb
Wheel Type
5 Heavy Duty Casters
Caster Type
(2) Rigid, (2) Swivel with Lock
Shelf Length
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-2460-TD
- Zoro #
- G0448493
- UPC #
- -
- Country of Origin
- United States
- Material
- Heavy Gauge Steel
- Load Capacity
- 1500 lb
- Item
- Portable Steel Cart,24"Dx60"W,Perf Top
- Wheel Type
- 5 Heavy Duty Casters
- Caster Type
- (2) Rigid, (2) Swivel with Lock
Dimensions
- Shelf Length
- 60 in
- Shelf Width
- 24"
Description
Portable Steel Cart,24 In.Dx60 In.W,Perf Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.