Zoro Homepage

Potting Work Bench, 60" W, 27" to 38" Height

  • Mfr # B-306PS

  • Zoro # G0382538


product price: $2,735.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Potting Work Bench
Gauge
Upper Shelf: 14 ga.; Work Surface: 12 ga.
No. of Shelves
1
Width
60"
Includes
(3) Soil Bins, (1) Trash Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-306PS
Zoro #
G0382538
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Height
27" to 38"
Depth
30"

Details

Workbench/Work Table Type
Potting Work Bench
Gauge
Upper Shelf: 14 ga.; Work Surface: 12 ga.
No. of Shelves
1
Item
Potting Work Bench
Includes
(3) Soil Bins, (1) Trash Receptacle

Description

Potting Workstation,30"Dx60"Wx50"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.