Zoro Homepage

Pre Engineered Work Stations Pre-Engineered Station, Maple, 72"Wx36"D, 36" D X 72" W X

  • Mfr # DTL-366KF-Z

  • Zoro # G0370741


product price: $4,304.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Type
Pre Engineered Work Stations
Overall Width
72"
Overall Depth
36"
Width
72"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTL-366KF-Z
Zoro #
G0370741
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
72"
Overall Depth
36"
Width
72"

Details

Type
Pre Engineered Work Stations
Item
Pre-Engineered Station,Maple,72"Wx36"D

Description

Pre-Engineered Station,Maple,72 In.Wx36 In.D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.