Pre Engineered Work Stations Work Station, 8 ft. Lab Height, 30" D X 35-3/4" H, 96" W X Hardwood
Mfr # DTL-8AD
Zoro # G0368319
product price: $2,694.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Type
Pre Engineered Work Stations
Overall Width
96"
Overall Depth
30"
Overall Height
35-3/4"
Color
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTL-8AD
Zoro #
G0368319
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
96"
Overall Depth
30"
Overall Height
35-3/4"
Height
35-3/4"
Width
96"
Details
Type
Pre Engineered Work Stations
Item
Work Station,8 ft. Lab Height
Color
Maple
Material
Hardwood
Number of Drawers
4
Number of Pedestals
1
Top Material
Hardwood
Color Top
Maple
Series
Dura Tech
Description
Work Station,8 ft. Lab Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.