Pre Engineered Work Stations Workstation, 30" D X 29-3/4" H, 72" W X Hardwood, Maple
Mfr # DT-6AJ
Zoro # G0368160
product price: $1,897.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Type
Pre Engineered Work Stations
Overall Width
72"
Overall Depth
30"
Overall Height
29-3/4"
Color
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT-6AJ
Zoro #
G0368160
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72"
Overall Depth
30"
Overall Height
29-3/4"
Width
72"
Height
29-3/4"
Details
Type
Pre Engineered Work Stations
Item
Workstation
Color
Maple
Material
Hardwood
Series
Dura Tech
Color Top
Maple
Top Material
Hardwood
Number of Pedestals
1
Description
Workstation,6 ft. Desk Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.