Pre Engineered Work Stations Workstation, 30" D X 53-1/2" H, 120" W X Hardwood, Maple
Mfr # DTL-10AFA-Z
Zoro # G0370157
product price: $4,979.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
Key Features
Type
Pre Engineered Work Stations
Overall Width
120"
Overall Depth
30"
Overall Height
53-1/2"
Color
Maple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTL-10AFA-Z
Zoro #
G0370157
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
120"
Overall Depth
30"
Overall Height
53-1/2"
Width
120"
Details
Type
Pre Engineered Work Stations
Item
Workstation
Color
Maple
Material
Hardwood
Number of Drawers
2
Top Material
Hardwood
Color Top
Maple
Series
Dura Tech
Number of Pedestals
1
Description
Workstation,10 ft. Lab Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.