Reception Desk Reception Desk, 78"x89" Split Leve, 78" D X 36" H, 89" W X Laminate
Mfr # GMLR-2100-A2
Zoro # G0462021
product price: $13,575.99
/eaKey Features
Type
Reception Desk
Overall Width
89"
Overall Depth
78"
Overall Height
36"
Material
Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GMLR-2100-A2
Zoro #
G0462021
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
89"
Overall Depth
78"
Overall Height
36"
Width
89"
Details
Type
Reception Desk
Item
Reception Desk,78"x89" Split Leve
Material
Laminate
Number of Drawers
2
Description
Reception Desk,78 In.x89 In. Split Leve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.