Zoro Homepage

Rectangle Adjustable Table, 72" W, 28" H

  • Mfr # GS-2472-TA

  • Zoro # G0457182


product price: $822.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Width
72"
Height
28"
Frame Material
Steel
Type
Classroom/Lecture Work Table
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-2472-TA
Zoro #
G0457182
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Height
28"
Depth
24"

Details

Item
Adjustable Table
Shape
Rectangle
Frame Material
Steel
Type
Classroom/Lecture Work Table

Description

Classroom Table,24 In.Dx72W,Adj Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.