Zoro Homepage

Rectangle Inline Instructor Station, 30"x70"-29.25", 66" W 29-1/4" H

  • Mfr # SRI-105-1BF

  • Zoro # G0457499


product price: $1,942.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Type
Instructor Desk
Width
66"
Height
29-1/4"
Depth
30"
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRI-105-1BF
Zoro #
G0457499
UPC #
-
Country of Origin
United States

Dimensions

Width
66"
Height
29-1/4"
Depth
30"

Details

Type
Instructor Desk
Item
Inline Instructor Station,30"x70"-29.25"
Shape
Rectangle
Frame Material
Steel

Description

Inline Instructor Station,30 In.x70 In.-29.25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.