Zoro Homepage

Robotic Work Cell Top Assembly, 60" W, 7" Height

  • Mfr # MGR-60.G

  • Zoro # G0378968


product price: $1,397.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Mobile Work Benches
Method of Construction
Bolted
Gauge
Top: 11 ga.; Lower: 14 ga.
Width
60"
Workbench/Table Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGR-60.G
Zoro #
G0378968
UPC #
-
Country of Origin
United States

Dimensions

Width
60"
Depth
30"
Height
7"

Details

Workbench/Work Table Type
Mobile Work Benches
Method of Construction
Bolted
Gauge
Top: 11 ga.; Lower: 14 ga.
Item
Robotic Work Cell Top Assembly
Workbench/Table Frame Material
Steel

Description

Robotics Cell Top Assembly,30"Dx60"Wx7"H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.