Service Cart, 24"Dx60"Wx36"H, 2 Shelves, 11 ga. Steel, 1500 lb Load Capacity, 2 Shelves
- Mfr # SC-2460-2
- Zoro # G0448119
product price:Â
$
894.99
/ea
Key Features
Material
11 ga. Steel
Load Capacity
1500 lb
Wheel Type
5 Heavy Duty Casters
Number of Shelves
2
Top Shelf Height
36"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SC-2460-2
- Zoro #
- G0448119
- UPC #
- -
- Country of Origin
- United States
- Material
- 11 ga. Steel
- Load Capacity
- 1500 lb
- Item
- Service Cart,24"Dx60"Wx36"H,2 Shelves
- Wheel Type
- 5 Heavy Duty Casters
- Number of Shelves
- 2
- Caster Type
- (2) Rigid, (2) Swivel with Lock
Dimensions
- Top Shelf Height
- 36"
- Shelf Width
- 24"
- Shelf Length
- 60 in
Description
Service Cart,24 In.Dx60 In.Wx36 In.H,2 Shelves
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.