Shelf, 1-1/4", Plastic Laminate, 12x120"
Mfr # SH-12120.LE
Zoro # G0376238
product price: $697.99
/eaKey Features
Top Thickness
1-1/4"
Edge Type
Bullnose Front
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-12120.LE
Zoro #
G0376238
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-1/4"
Depth
12"
Width
120"
Details
Edge Type
Bullnose Front
Item
Shelf
Description
Shelf,1-1/4",Plastic Laminate,12x120
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.