Shop GREENE MANUFACTURING
See all product information
Create Account
Shelf, 1-1/4", Plastic Laminate, 12x36"
- Mfr # SH-1236.L
- Zoro # G0376113
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Top Thickness
1-1/4"
Depth
12"
Width
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH-1236.L
- Zoro #
- G0376113
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1-1/4"
- Depth
- 12"
- Width
- 36 in
Details
- Item
- Shelf
Description
Shelf,1-1/4",Plastic Laminate,12x36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.