Shelf, 1-1/4", Plastic Laminate, 15x120"
- Mfr # SH-15120.L
- Zoro # G0376028
product price:Â
$
491.99
/ea
Key Features
Top Thickness
1-1/4"
Width
120 in
Depth
15"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH-15120.L
- Zoro #
- G0376028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1-1/4"
- Width
- 120 in
- Depth
- 15"
Details
- Item
- Shelf
Description
Shelf,1-1/4",Plastic Laminate,15x120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.