Zoro Homepage

Shelf, 1-1/4", Plastic Laminate, 15x24"

  • Mfr # SH-1524.LE

  • Zoro # G0376201


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Top Thickness
1-1/4"
Finish
Plastic Laminate
Depth
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-1524.LE
Zoro #
G0376201
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Depth
15"
Width
24"

Details

Finish
Plastic Laminate
Item
Shelf

Description

Shelf,1-1/4",Plastic Laminate,15x24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.