Zoro Homepage

Shelf, 1-1/4", Plastic Laminate, 15x96"

  • Mfr # SH-1596.L

  • Zoro # G0376000


product price: $399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Top Thickness
1-1/4"
Depth
15"
Width
96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-1596.L
Zoro #
G0376000
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Depth
15"
Width
96"

Details

Item
Shelf

Description

Shelf,1-1/4",Plastic Laminate,15x96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.