Zoro Homepage
This item is Discontinued.
Greene Manufacturing Shelf, 1-1/4", Plastic Laminate, 18x72" SH-1872.LE

Shelf, 1-1/4", Plastic Laminate, 18x72" (Discontinued)

  • Mfr # SH-1872.LE
  • Zoro # G0376411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-1872.LE
Zoro #
G0376411
UPC #
-
Country of Origin
United States

Dimensions

Width
72"
Depth
18"
Top Thickness
1-1/4"

Details

Item
Shelf
Finish
Plastic Laminate
Edge Type
Bullnose Front

Description

Shelf,1-1/4 In.,Plastic Laminate,18x72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.