Zoro Homepage

Shelf, 1-3/4", Composition Wood, 12x24"

  • Mfr # SH-1224.C

  • Zoro # G0376448


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Top Thickness
1-3/4"
Material
Wood
Depth
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-1224.C
Zoro #
G0376448
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-3/4"
Width
24"
Depth
12"

Details

Item
Shelf
Material
Wood

Description

Shelf,1-3/4",Composition Wood,12x24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.