Shop GREENE MANUFACTURING
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelf, 1-3/4", Maple, 15x108"
- Mfr # SH-15108.M
- Zoro # G0375897
product price:Â
$
906.99
/ea
Key Features
Top Thickness
1-3/4"
Depth
15"
Workbench/Table Frame Material
Maple
Width
108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH-15108.M
- Zoro #
- G0375897
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Thickness
- 1-3/4"
- Depth
- 15"
- Width
- 108 in
Details
- Item
- Shelf
- Workbench/Table Frame Material
- Maple
Description
Shelf,1-3/4",Maple,15x108
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.