Shelf, 12 Ga Galv Steel, 18"x120"

  • Mfr # SH-18120.SG

  • Zoro # G0375632


product price: $661.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Gauge
12 ga.
Top Thickness
2"
Width
120"
Workbench/Table Frame Material
Steel
Depth
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-18120.SG
Zoro #
G0375632
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Width
120"
Depth
18"

Details

Gauge
12 ga.
Item
Shelf
Workbench/Table Frame Material
Steel

Description

Shelf,12 Ga Galv Steel,18"x120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.