Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, 12 Galvanized Stl Uprights, 12"x60"

  • Mfr # SH-1260.SG

  • Zoro # G0375258


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Gauge
12 ga.
Top Thickness
2"
Width
60"
Depth
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-1260.SG
Zoro #
G0375258
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Width
60"
Depth
12"

Details

Gauge
12 ga.
Item
Shelf

Description

Shelf,12 Galvanized Stl Uprights,12"x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.