Shelf, 12 Gauge Steel, 15x48"

  • Mfr # SH-1548.S

  • Zoro # G0375039


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Gauge
12 ga.
Material
12 Gauge Steel
Depth
15"
Width
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-1548.S
Zoro #
G0375039
UPC #
-
Country of Origin
United States

Dimensions

Depth
15"
Width
48"

Details

Gauge
12 ga.
Item
Shelf
Material
12 Gauge Steel

Description

Shelf,12 Gauge Steel,15x48

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.