Shelf, 12 Glvnzd Stl Cvr with Fbr, 12x120"

  • Mfr # SH-12120.SF

  • Zoro # G0375422


product price:  $690.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
12 ga.
Top Thickness
2"
Material
12 Gauge Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-12120.SF
Zoro #
G0375422
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Depth
12"
Width
120"

Details

Gauge
12 ga.
Item
Shelf
Material
12 Gauge Steel

Description

Shelf,12 Glvnzd Stl Cvr with Fbr,12x120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.