Shelf, 12 Glvnzd Stl Cvr with Fibr, 12x96"

  • Mfr # SH-1296.SF

  • Zoro # G0375431


product price:  $588.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Gauge
12 ga.
Top Thickness
2"
Material
12 Gauge Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-1296.SF
Zoro #
G0375431
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
2"
Depth
12"
Width
96"

Details

Gauge
12 ga.
Item
Shelf
Material
12 Gauge Steel

Description

Shelf,12 Glvnzd Stl Cvr with Fibr,12x96

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.