Zoro Homepage

Shelf, Epoxy Resin, 60" W

  • Mfr # SH-1260.E

  • Zoro # G0376682


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Top Thickness
1"
Color
Black
Workbench/Table Surface Material
Epoxy Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-1260.E
Zoro #
G0376682
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1"
Depth
12"
Width
60"

Details

Color
Black
Item
Shelf
Workbench/Table Surface Material
Epoxy Resin

Description

Epoxy Resin Shelf,12x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.