Shelving Storage Cabinet, 54 in H, 36 in W, 3 Shelves
Mfr # EX-483-1DS
Zoro # G0449342
product price:Â $1,189.99
/eaKey Features
Cabinet Style
Shelving
Overall Height
54 in
Overall Width
36 in
Number of Shelves
3
Cabinet Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EX-483-1DS
Zoro #
G0449342
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
54 in
Overall Width
36 in
Panel Material Thickness
12 ga
Details
Cabinet Style
Shelving
Number of Shelves
3
Item
Storage Cabinet
Cabinet Material
Steel
Description
Cabinet,36 In.Wx24 In.Dx48 In.H,Double Shift.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.