Shelving Storage Cabinet, 54 in H, 48 in W, 3 Shelves

  • Mfr # EX-484-1C

  • Zoro # G0448922


product price: $2,605.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Cabinet Style
Shelving
Door Type
Clearview
Overall Height
54 in
Overall Width
48 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-484-1C
Zoro #
G0448922
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Width
48 in
Panel Material Thickness
12 ga

Details

Cabinet Style
Shelving
Door Type
Clearview
Number of Shelves
3
Item
Storage Cabinet
Cabinet Material
Steel

Description

Storage Cabinet,48 In.Wx24 In.Dx48 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.