Shelving Storage Cabinet, 72 in H, 36 in W, 24 in D, Swing, Padlock Hasp, Dark Gray, 4 Shelves

  • Mfr # EX-783-172

  • Zoro # G0103063


product price:  $2,295.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1500 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EX-783-172
Zoro #
G0103063
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
72 in
Overall Depth
24 in
Overall Width
36 in
Panel Material Thickness
12 ga
Width of Cabinet
36 in
Overall Cabinet Height
72"
Height of Cabinet
72 in
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Heavy Duty
Load Capacity per Shelf
1500 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
4
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Material
Steel
Number of Doors
2
Shelf Capacity
800 lbs
Assembled/Unassembled
Assembled
Includes
Shelves; No keys
Method of Construction
Welded
Color
Dark Gray
Base Type
Legs
Body Panel Type
Solid
For Use Indoors/Outdoors
No
Cabinet Locking Mechanism
Padlock Hasp
Casters Included
No
Number of Cabinet Shelves
4
Finish - Cabinets
Baked Enamel
Number of Keys
0
Mobility
Stationary
Cabinet Finish
Baked Enamel
Material - Cabinets
Steel
Shelf Adjustability
Adjustable
Door Handle Type
Swing
Includes Keys
No
Locking Cabinet
Yes
Item - Storage Cabinets
Storage Cabinet

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Dark Gray, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Super Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 1,500 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.