Shop GREENE MANUFACTURING
Additional $245.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelving Storage Cabinet, 84 in H, 48 in W, 4 Shelves
- Mfr # WC3-4884V
- Zoro # G0450149
product price:Â
$
2,165.99
/ea
Key Features
Cabinet Style
Shelving
Door Type
Ventilated
Overall Height
84 in
Overall Width
48 in
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WC3-4884V
- Zoro #
- G0450149
- UPC #
- -
- Country of Origin
- United States
- Cabinet Style
- Shelving
- Door Type
- Ventilated
- Number of Shelves
- 4
- Item
- Storage Cabinet
- Cabinet Material
- Steel
Dimensions
- Overall Height
- 84 in
- Overall Width
- 48 in
- Panel Material Thickness
- 16 ga
Description
Cabinet,48 In.Wx24 In.Dx84 In.H,Double Door
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.