Shelving Storage Cabinet, 84 in H, 72 in W, 4 Shelves
Mfr # EX-786-1V
Zoro # G0449823
product price: $4,485.99
/eaKey Features
Cabinet Style
Shelving
Door Type
Ventilated
Overall Height
84 in
Overall Width
72 in
Number of Shelves
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EX-786-1V
Zoro #
G0449823
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
84 in
Overall Width
72 in
Panel Material Thickness
12 ga
Details
Cabinet Style
Shelving
Door Type
Ventilated
Number of Shelves
4
Item
Storage Cabinet
Cabinet Material
Steel
Description
Vented Storage Cabinet,72 In.Wx24 In.Dx78 In.H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.