Single Drafting Station CAD/Drafting Station, 30"Dx36"W Fixed, 30" D X 29" H, 66" W X
Mfr # DTF-3036.F
Zoro # G0457121
product price: $3,086.99
/eaKey Features
Type
Single Drafting Station
Overall Width
66"
Overall Depth
30"
Overall Height
29"
Series
Dura Tech
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DTF-3036.F
Zoro #
G0457121
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
66"
Overall Depth
30"
Overall Height
29"
Width
66"
Details
Type
Single Drafting Station
Item
CAD/Drafting Station,30"Dx36"W Fixed
Series
Dura Tech
Description
CAD/Drafting Station,30 In.Dx36 In.W Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.