Single Drafting Station Single CAD/Drafting Station, 30"x36"W Adj, 30" D X 29" H, 66" W X

  • Mfr # DTF-3036.A

  • Zoro # G0457097


product price:  $3,241.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Type
Single Drafting Station
Overall Width
66"
Overall Depth
30"
Overall Height
29"
Width
66"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DTF-3036.A
Zoro #
G0457097
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
66"
Overall Depth
30"
Overall Height
29"
Width
66"

Details

Type
Single Drafting Station
Item
Single CAD/Drafting Station,30"x36"W Adj
Series
Dura Tech

Description

Single CAD/Drafting Station,30 In.x36 In.W Adj

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.