Single Drafting Station Single CAD/Drafting Station, 30"x42"W Adj, 30" D X 29" H, 72" W X
Mfr # DTF-3042.A
Zoro # G0457261
product price:Â $3,545.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Type
Single Drafting Station
Overall Width
72"
Overall Depth
30"
Overall Height
29"
Series
Dura Tech
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DTF-3042.A
Zoro #
G0457261
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
72"
Overall Depth
30"
Overall Height
29"
Width
72"
Details
Type
Single Drafting Station
Item
Single CAD/Drafting Station,30"x42"W Adj
Series
Dura Tech
Description
Single CAD/Drafting Station,30 In.x42 In.W Adj
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.