Shop GREENE MANUFACTURING
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Single Flip Top Desk Single Flip Top Desk, 52"Wx26"Dx28"H, 26" D X 28" H, 52" W X
- Mfr # SRI-2652-28-A-1-FLP
- Zoro # G0457639
product price:Â
$
1,703.99
/ea
Key Features
Type
Single Flip Top Desk
Overall Width
52"
Overall Depth
26"
Overall Height
28"
Width
52"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRI-2652-28-A-1-FLP
- Zoro #
- G0457639
- UPC #
- -
- Country of Origin
- United States
- Type
- Single Flip Top Desk
- Item
- Single Flip Top Desk,52"Wx26"Dx28"H
- Series
- SRI
Dimensions
- Overall Width
- 52"
- Overall Depth
- 26"
- Overall Height
- 28"
- Width
- 52"
- Height
- 28"
Description
Single Flip Top Desk,52 In.Wx26 In.Dx28 In.H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.