Stainless Steel Shelf, 12x96"
Mfr # SH-1296.SS
Zoro # G0377032
product price: $1,057.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Gauge
16 ga.
Top Thickness
1-1/2"
Workbench/Table Frame Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-1296.SS
Zoro #
G0377032
UPC #
-
Country of Origin
United States
Dimensions
Top Thickness
1-1/2"
Depth
12"
Width
96"
Details
Gauge
16 ga.
Item
Shelf
Workbench/Table Frame Material
Stainless Steel
Description
Stainless Steel Shelf,12x96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.