Zoro Homepage

Stainless Steel Shelf, 18x60"

  • Mfr # SH-1860.SS

  • Zoro # G0377181


product price: $931.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Gauge
16 ga.
Top Thickness
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-1860.SS
Zoro #
G0377181
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/2"
Depth
18"
Width
60"

Details

Gauge
16 ga.
Item
Shelf

Description

Stainless Steel Shelf,18x60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.