Zoro Homepage

Stool, No Backrest, 26 in.

  • Mfr # GST-100.M

  • Zoro # G0103194


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Overall Height
26 in
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Assembled
Assembled
Seat Height Range
26"
Base Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GST-100.M
Zoro #
G0103194
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26 in
Seat Height Range
26"
Seat Diameter
13 in
Maximum Seat Height
26 in
Adjustable Seat Height
No
Minimum Seat Height
26 in

Details

Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Item
Round Stool
Assembled
Assembled
Base Material
Steel
Caster Type
Floor Glides
Backrest
No Backrest
Seat Material
Wood
Number of Casters
0
Color
Charcoal Gray
Weight Capacity
250 lb
Frame Material
Steel
Load Capacity
250 lb
Caster/Glide Type
Glides
Mobility
Stationary
Built-In Tool Tray
No
Base Color
Gray
Seat Padding Material
None
Includes Glides
Yes
Seat Shape
Round
Base Design
Rectangular Frame
Includes Footring
Yes
ESD Conductive
No

Description

Round Stool, Base Design Rectangular Frame, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 26 in, Minimum Seat Height 26 in, Overall Height 26 in, Seat Diameter 13 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Assembled, Includes Glides Yes, Load Capacity 250 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.