Storage Cabinet, 84 in H, 48 in W
- Mfr # GTV-620046
- Zoro # G0450438
product price:Â
$
18,220.99
/ea
Key Features
Overall Height
84 in
Overall Width
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GTV-620046
- Zoro #
- G0450438
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 84 in
- Overall Width
- 48 in
Details
- Item
- Storage Cabinet
Description
Cabinet,48 In.Wx84 In.Hx24 In.D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.