Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Rack, 36"x72"x96"H, 3 Shelves

  • Mfr # GMPR-3672-96-3S-WD

  • Zoro # G0461909


product price: $1,851.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
36 in
Height
96 in
Material
Steel
Number of Shelves
3
Load Capacity
3500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GMPR-3672-96-3S-WD
Zoro #
G0461909
UPC #
-
Country of Origin
United States

Dimensions

Depth
36 in
Height
96 in

Details

Material
Steel
Number of Shelves
3
Load Capacity
3500 lb
Decking Material
Wood
Item
Storage Rack

Description

Storage Rack,36 In.x72 In.x96 In.H,3 Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.