Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Rack, 48"x96"x96"H, 3 Shelves

  • Mfr # GMPR-4896-96-3S-WD

  • Zoro # G0461988


product price: $1,592.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Depth
48 in
Height
96 in
Material
Steel
Number of Shelves
3
Load Capacity
3500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GMPR-4896-96-3S-WD
Zoro #
G0461988
UPC #
-
Country of Origin
United States

Dimensions

Depth
48 in
Height
96 in

Details

Material
Steel
Number of Shelves
3
Load Capacity
3500 lb
Decking Material
Wood
Item
Storage Rack

Description

Storage Rack,48 In.x96 In.x96 In.H,3 Shelves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.