Student Bench, 12 Lockers, 12"Wx15"Hx21"D, 54" W, 33-1/2" Height

  • Mfr # CBL-5464-12.S

  • Zoro # G0376859


product price:  $2,854.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
64"
Overall Height
33-1/2"
Overall Width
54"
Series
CB
Type
Locker Base Work Stations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-5464-12.S
Zoro #
G0376859
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
64"
Overall Height
33-1/2"
Overall Width
54"
Height
33-1/2"
Width
54"

Details

Item
Student Bench,12 Lockers,12"Wx15"Hx21"D
Series
CB
Type
Locker Base Work Stations
Top Material
Steel
Material
Steel

Description

Student Bench,12 Lockers,12 In.Wx15 In.Hx21 In.D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.