Student Bench, 12 Lockers, 12"Wx15"Hx21"D, 54" W, 33-3/4" Height
Mfr # CBL-5464-12.MV
Zoro # G0376877
product price:Â $4,725.99
/eaKey Features
Overall Depth
64"
Overall Height
33-3/4"
Overall Width
54"
Color
Maple(Top)
Series
CB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBL-5464-12.MV
Zoro #
G0376877
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
64"
Overall Height
33-3/4"
Overall Width
54"
Width
54"
Height
33-3/4"
Details
Color
Maple(Top)
Item
Student Bench,12 Lockers,12"Wx15"Hx21"D
Series
CB
Type
Locker Base Work Stations
Material
Base: 18 Gauge Steel
Color Top
Maple
Description
Student Bench,12 Lockers,12 In.Wx15 In.Hx21 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.