Student Bench, 12 Lockers, 18"Wx10"Hx21"D, 54" W, 33-1/2" Height
Mfr # CBL-5464-12A.SV
Zoro # G0376947
product price:Â $4,385.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Overall Depth
64"
Overall Height
33-1/2"
Overall Width
54"
Height
33-1/2"
Series
CB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CBL-5464-12A.SV
Zoro #
G0376947
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
64"
Overall Height
33-1/2"
Overall Width
54"
Height
33-1/2"
Width
54"
Details
Item
Student Bench,12 Lockers,18"Wx10"Hx21"D
Series
CB
Top Material
Steel
Material
Steel
Type
Locker Base Work Stations
Description
Student Bench,12 Lockers,18 In.Wx10 In.Hx21 In.D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.