Zoro Homepage

Student Bench, 4 Lockers, 2-1/4" Maple Top, 54" W, 33-3/4" Height

  • Mfr # CBL-5464-4.M

  • Zoro # G0377078


product price: $3,016.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Depth
64"
Color
Maple(Top)
Type
Work Benches
Material
Base: 18 Gauge Steel
Width
54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-5464-4.M
Zoro #
G0377078
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
64"
Width
54"
Height
33-3/4"

Details

Color
Maple(Top)
Item
Student Bench,4 Lockers,2-1/4" Maple Top
Type
Work Benches
Material
Base: 18 Gauge Steel
Series
CB
Color Top
Maple

Description

Student Bench,4 Lockers,2-1/4 In. Maple Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.