Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Student Bench, 4 Lockers, 2-1/4" Maple Top, 54" W, 33-3/4" Height

  • Mfr # CBL-5464-4.MV

  • Zoro # G0376999


product price: $4,627.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Depth
64"
Color
Maple(Top)
Series
CB
Type
Work Benches
Height
33-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CBL-5464-4.MV
Zoro #
G0376999
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
64"
Height
33-3/4"
Width
54"

Details

Color
Maple(Top)
Item
Student Bench,4 Lockers,2-1/4" Maple Top
Series
CB
Type
Work Benches
Color Top
Maple
Material
Base: 18 Gauge Steel

Description

Student Bench,4 Lockers,2-1/4 In. Maple Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.