Zoro Homepage

Student Bench, 8 Drawer Lockers, 2" Steel, 54" W, Steel

  • Mfr # CBL-5464-8D.SV

  • Zoro # G0377050


product price: $5,934.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Depth
64"
Overall Height
33-1/2"
Overall Width
54"
Material
Steel
Series
CB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-5464-8D.SV
Zoro #
G0377050
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
64"
Overall Height
33-1/2"
Overall Width
54"
Width
54"

Details

Item
Student Bench,8 Drawer Lockers,2" Steel
Material
Steel
Series
CB
Top Material
Steel
Type
Locker Base Work Stations
Number of Drawers
8

Description

Student Bench,8 Drawer Lockers,2 In. Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.