Zoro Homepage

Student Bench, 8 Dwr Lockers, 2-1/4" Maple, 54" W, Maple(Top)

  • Mfr # CBL-5464-8D.M

  • Zoro # G0376971


product price: $4,691.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Overall Depth
64"
Overall Height
33-3/4"
Overall Width
54"
Color
Maple(Top)
Width
54"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL-5464-8D.M
Zoro #
G0376971
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
64"
Overall Height
33-3/4"
Overall Width
54"
Width
54"

Details

Color
Maple(Top)
Item
Student Bench,8 Dwr Lockers,2-1/4" Maple
Material
Base: 18 Gauge Steel
Series
CB
Type
Locker Base Work Stations
Number of Drawers
8
Color Top
Maple

Description

Student Bench,8 Dwr Lockers,2-1/4 In. Maple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.